
High Temperature Woven Sleeving, 1.75", Green
Item #: 1257987
Cat #: 170-03166
UPC: 089306345008
$ 2754.09 EA
Company wide:
0
in stock
Documents & Guides
Nomex® High Temperature Woven Sleeving, 1.75" Dia, Green, 100 ft/bulk reel
Overview
Nomex® High Temperature Woven Sleeving, 1.75" Dia, Green, 100 ft/bulk reel
A densely woven aramid fiber sleeving, this soft and flexible material is self extinguishing and can withstand temperatures reaching up to 662°F. Excellent for use in extremely harsh environments including those with exposure to direct flame, high temperatures, as well as Beta, Gamma and X-Ray radiation - in particular, military and aerospace wiring and harnessing applications.
Also known as: 089306345008, 170-03166, TYN17003166
Specifications
| Diameter: | 1 3/4 in |
| Length: | 100 ft |
| Color: | Green |
| Material: | Nomex |
| Diameter: | 1 3/4 in |
| Color: | Green |
| Length: | 100 ft |
| Material: | Nomex |