
High Temperature Woven Sleeving, 1.5", Green
Item #: 1257986
Cat #: 170-03165
UPC: 089306344988
Company wide:
0
in stock
Documents & Guides
Nomex® High Temperature Woven Sleeving, 1.5" Dia, Green, 100 ft/bulk reel
Overview
Nomex® High Temperature Woven Sleeving, 1.5" Dia, Green, 100 ft/bulk reel
A densely woven aramid fiber sleeving, this soft and flexible material is self extinguishing and can withstand temperatures reaching up to 662°F. Excellent for use in extremely harsh environments including those with exposure to direct flame, high temperatures, as well as Beta, Gamma and X-Ray radiation - in particular, military and aerospace wiring and harnessing applications.
Also known as: 089306344988, 170-03165, TYN17003165
Specifications
| Diameter: | 1 1/2 in |
| Length: | 100 ft |
| Color: | Green |
| Material: | Nomex |
| Diameter: | 1 1/2 in |
| Color: | Green |
| Length: | 100 ft |
| Material: | Nomex |