Helagaine Braided Sleeving, 1/2", Black

Item #: 1257978

Cat #: 170-80250

UPC: 089306316626

$ 53.20 BX
Company wide:
0 in stock
Documents & Guides
Helagaine Braided Sleeving, Dispenser Pack, 1/2" Dia, 3:1 Shrink Ratio, PET, Black, 32.8ft/Reel

Overview

Helagaine Braided Sleeving, Dispenser Pack, 1/2" Dia, 3:1 Shrink Ratio, PET, Black, 32.8ft/Reel

Helagaine dispenser packs designed for convenience and easy dispensing during in field-service applications.

Also known as: 089306316626, 170-80250, TYN17080250

Specifications

Diameter: 1/2 in
Material: Polyester
Color: Black
Length: 328 ft
Diameter: 1/2 in
Color: Black
Material: Polyester
Length: 328 ft