
Helagaine Braided Sleeving, 4mm, Gray
Item #: 1257973
Cat #: 170-20400
UPC: 089306333807
$ 222.95 EA
Company wide:
0
in stock
Documents & Guides
Helagaine Braided Sleeving, 4 mm Dia, PA66, Gray, 656 ft/Reel
Overview
Helagaine Braided Sleeving, 4 mm Dia, PA66, Gray, 656 ft/Reel
Helagaine Nylon Polyamide Expandable Braided Sleeving is a pliable yet durable sleeve that protects against cuts, abrasion and excessive wear caused by repetitive motion.
Also known as: 089306333807, 170-20400, TYN17020400
Specifications
| Material: | Polyester |
| Diameter: | 4 mm |
| Color: | Gray |
| Length: | 656 ft |
| Material: | Polyester |
| Color: | Gray |
| Diameter: | 4 mm |
| Length: | 656 ft |