Helagaine Braided Sleeving, 25mm, Gray

Item #: 1257971

Cat #: 170-22500

UPC: 089306333869

$ 335.74 EA
Company wide:
0 in stock
Documents & Guides
Helagaine Braided Sleeving, 25 mm Dia, PA66, GY, 164ft/Reel

Overview

Helagaine Braided Sleeving, 25 mm Dia, PA66, GY, 164ft/Reel

Helagaine Nylon Polyamide Expandable Braided Sleeving is a pliable yet durable sleeve that protects against cuts, abrasion and excessive wear caused by repetitive motion.

Also known as: 089306333869, 170-22500, TYN17022500

Specifications

Material: Polyester
Color: Gray
Diameter: 25 mm
Length: 164 ft
Material: Polyester
Diameter: 25 mm
Color: Gray
Length: 164 ft