Helagaine Braided Sleeving, 20mm, Gray

Item #: 1257970

Cat #: 170-22000

UPC: 089306333852

$ 243.93 EA
Company wide:
0 in stock
Documents & Guides
Helagaine Braided Sleeving, 20 mm Dia, PA66, Gray, 164ft/Reel

Overview

Helagaine Braided Sleeving, 20 mm Dia, PA66, Gray, 164ft/Reel

Helagaine Nylon Polyamide Expandable Braided Sleeving is a pliable yet durable sleeve that protects against cuts, abrasion and excessive wear caused by repetitive motion.

Also known as: 089306333852, 170-22000, TYN17022000

Specifications

Material: Polyester
Color: Gray
Diameter: 20 mm
Length: 164 ft
Material: Polyester
Diameter: 20 mm
Color: Gray
Length: 164 ft