Helagaine Braided Sleeving, 10mm, Gray

Item #: 1257968

Cat #: 170-21000

UPC: 089306284420

$ 243.93 EA
Company wide:
0 in stock
Documents & Guides
Helagaine Braided Sleeving, 10 mm Dia, PA66, Gray, 328ft/Reel

Overview

Helagaine Braided Sleeving, 10 mm Dia, PA66, Gray, 328ft/Reel

Helagaine Nylon Polyamide Expandable Braided Sleeving is a pliable yet durable sleeve that protects against cuts, abrasion and excessive wear caused by repetitive motion.

Also known as: 089306284420, 170-21000, TYN17021000

Specifications

Material: Polyester
Color: Gray
Length: 328 ft
Diameter: 10 mm
Material: Polyester
Length: 328 ft
Color: Gray
Diameter: 10 mm