Electromagnetic Sleeving, 16mm, Black

Item #: 1257966

Cat #: 173-61600

UPC: 089306317999

Company wide:
0 in stock
Documents & Guides
Electromagnetic Protection Braided Sleeving, Flame Retardant, 16mm Dia, PET;TNCU, Tin-Colored Black, 328ft/Reel

Overview

Electromagnetic Protection Braided Sleeving, Flame Retardant, 16mm Dia, PET;TNCU, Tin-Colored Black, 328ft/Reel

HellermannTyton’s patented Helagaine HEGEMIP braided sleeving offers electromagnetic protection on highly sensitive electronic applications. This material mix of braided sleeving is self-extinguishing, according to UL94 V0, and is particularly suitable for areas where fire protection is imperative.

Also known as: 089306317999, 173-61600, TYN17361600

Specifications

Material: Polyester
Color: Black
Length: 328 ft
Diameter: 16 mm
Material: Polyester
Length: 328 ft
Color: Black
Diameter: 16 mm