Electromagnetic Sleeving, 8mm, Black

Item #: 1257964

Cat #: 173-60800

UPC: 089306318033

Company wide:
0 in stock
Documents & Guides
Electromagnetic Protection Braided Sleeving, Flame Retardant, 8 mm Dia, PET;TNCU, Tin-Colored Black, 328ft/Reel

Overview

Electromagnetic Protection Braided Sleeving, Flame Retardant, 8 mm Dia, PET;TNCU, Tin-Colored Black, 328ft/Reel

HellermannTyton’s patented Helagaine HEGEMIP braided sleeving offers electromagnetic protection on highly sensitive electronic applications. This material mix of braided sleeving is self-extinguishing, according to UL94 V0, and is particularly suitable for areas where fire protection is imperative.

Also known as: 089306318033, 173-60800, TYN17360800

Specifications

Material: Polyester
Color: Black
Diameter: 8 mm
Length: 328 ft
Material: Polyester
Diameter: 8 mm
Color: Black
Length: 328 ft