Electromagnetic Sleeving, 6mm, Black

Item #: 1257963

Cat #: 173-60600

UPC: 089306318040

Company wide:
0 in stock
Documents & Guides
Electromagnetic Protection Braided Sleeving, Flame Retardant, 6 mm Dia, PET;TNCU, Tin-Colored Black, 328ft/Reel

Overview

Electromagnetic Protection Braided Sleeving, Flame Retardant, 6 mm Dia, PET;TNCU, Tin-Colored Black, 328ft/Reel

HellermannTyton’s patented Helagaine HEGEMIP braided sleeving offers electromagnetic protection on highly sensitive electronic applications. This material mix of braided sleeving is self-extinguishing, according to UL94 V0, and is particularly suitable for areas where fire protection is imperative.

Also known as: 089306318040, 173-60600, TYN17360600

Specifications

Diameter: 6 mm
Material: Polyester
Color: Black
Length: 328 ft
Diameter: 6 mm
Color: Black
Material: Polyester
Length: 328 ft