Electromagnetic Sleeving, 20mm, Black

Item #: 1257962

Cat #: 173-62000

UPC: 089306319078

Company wide:
0 in stock
Documents & Guides
Electromagnetic Protection Braided Sleeving, Flame Retardant, 20mm Dia, PET;TNCU, Tin-Colored Black, 164ft/Reel

Overview

Electromagnetic Protection Braided Sleeving, Flame Retardant, 20mm Dia, PET;TNCU, Tin-Colored Black, 164ft/Reel

HellermannTyton’s patented Helagaine HEGEMIP braided sleeving offers electromagnetic protection on highly sensitive electronic applications. This material mix of braided sleeving is self-extinguishing, according to UL94 V0, and is particularly suitable for areas where fire protection is imperative.

Also known as: 089306319078, 173-62000, TYN17362000

Specifications

Material: Polyester
Color: Black
Diameter: 20 mm
Length: 164 ft
Material: Polyester
Diameter: 20 mm
Color: Black
Length: 164 ft