Electromagnetic Braided Sleeving, 10mm, Black

Item #: 1257960

Cat #: 173-61000

UPC: 089306318026

Company wide:
0 in stock
Documents & Guides
Electromagnetic Protection Braided Sleeving, Flame Retardant, 10 mm Dia,PET;TNCU, Tin-Colored Black, 164ft/Reel

Overview

Electromagnetic Protection Braided Sleeving, Flame Retardant, 10 mm Dia,PET;TNCU, Tin-Colored Black, 164ft/Reel

HellermannTyton’s patented Helagaine HEGEMIP braided sleeving offers electromagnetic protection on highly sensitive electronic applications. This material mix of braided sleeving is self-extinguishing, according to UL94 V0, and is particularly suitable for areas where fire protection is imperative.

Also known as: 089306318026, 173-61000, TYN17361000

Specifications

Material: Polyester
Color: Black
Length: 164 ft
Diameter: 10 mm
Material: Polyester
Length: 164 ft
Color: Black
Diameter: 10 mm