Braided Sleeving, Split Wrap, 2", Black

Item #: 1257939

Cat #: 170-03147

UPC: 089306345145

$ 422.29 EA
Company wide:
0 in stock
Documents & Guides
Braided Sleeving, Split Wrap, Flame Retardant, 2" Dia, PET, Black, 50 ft/bulk reel

Overview

Braided Sleeving, Split Wrap, Flame Retardant, 2" Dia, PET, Black, 50 ft/bulk reel

Used when flame retardancy is a primary requirement, this protection option incorporates a lateral split which allows the tube to open up to accommodate a variety of bundling requirements. The semi-rigid braid configuration simply closes around the entire installation without the need for any additional fasteners. Split wrap flame retardant braided sleeving is self-extinguishing and complies with UL VW-1 standards where cables exit a wall and need to be managed for an uncluttered, clean appearance.

Also known as: 089306345145, 170-03147, TYN17003147

Specifications

Material: Polyester
Color: Black
Length: 50 ft
Diameter: 2 in
Material: Polyester
Length: 50 ft
Color: Black
Diameter: 2 in