Braided Sleeving, Split Wrap, 1", Black

Item #: 1257936

Cat #: 170-03144

UPC: 089306338857

$ 314.75 EA
Company wide:
0 in stock
Documents & Guides
Braided Sleeving, Split Wrap, Flame Retardant, 1" Dia, PET, Black, 100 ft/bulk reel

Overview

Braided Sleeving, Split Wrap, Flame Retardant, 1" Dia, PET, Black, 100 ft/bulk reel

Used when flame retardancy is a primary requirement, this protection option incorporates a lateral split which allows the tube to open up to accommodate a variety of bundling requirements. The semi-rigid braid configuration simply closes around the entire installation without the need for any additional fasteners. Split wrap flame retardant braided sleeving is self-extinguishing and complies with UL VW-1 standards where cables exit a wall and need to be managed for an uncluttered, clean appearance.

Also known as: 089306338857, 170-03144, TYN17003144

Specifications

Length: 100 ft
Diameter: 1 in
Material: Polyester
Color: Black
Length: 100 ft
Material: Polyester
Diameter: 1 in
Color: Black