Braided Sleeving, Split Wrap, 0.125", Black

Item #: 1257932

Cat #: 170-03140

UPC: 089306345152

$ 322.62 EA
Company wide:
0 in stock
Documents & Guides
Braided Sleeving, Split Wrap, Flame Retardant, .125" Dia, PET, Black, 400 ft/bulk reel

Overview

Braided Sleeving, Split Wrap, Flame Retardant, .125" Dia, PET, Black, 400 ft/bulk reel

Used when flame retardancy is a primary requirement, this protection option incorporates a lateral split which allows the tube to open up to accommodate a variety of bundling requirements. The semi-rigid braid configuration simply closes around the entire installation without the need for any additional fasteners. Split wrap flame retardant braided sleeving is self-extinguishing and complies with UL VW-1 standards where cables exit a wall and need to be managed for an uncluttered, clean appearance.

Also known as: 089306345152, 170-03140, TYN17003140

Specifications

Material: Polyester
Color: Black
Length: 400 ft
Diameter: 1/8 in
Material: Polyester
Length: 400 ft
Color: Black
Diameter: 1/8 in