Braided Sleeving, Split Wrap, 5/8", Black

Item #: 1257931

Cat #: 170-03183

UPC: 089306359104

$ 452.46 EA
Company wide:
0 in stock
Documents & Guides
Braided Sleeving, Split Wrap, 5/8" Dia, PET, Black, 250 ft/bulk reel

Overview

Braided Sleeving, Split Wrap, 5/8" Dia, PET, Black, 250 ft/bulk reel

A lateral split, semi-rigid and flame retardant braided sleeving configuration used when ease of installation and repeat access to wire bundle is required. The lateral split allows the sleeving to open and accommodate a variety of bundling requirements. The 25% edge overlap rolls back over connectors and splices without exposing the bundled wires. More flexible than spiral wraps or convoluted tubing, this product is a fast and easy option for adding protection in post-assembly or post-installation applications.

Also known as: 089306359104, 170-03183, TYN17003183

Specifications

Length: 250 ft
Material: Polyester
Diameter: 5/8 in
Color: Black
Length: 250 ft
Diameter: 5/8 in
Material: Polyester
Color: Black