Braided Sleeving, Split Wrap, 2", Orange

Item #: 1257930

Cat #: 170-03088

UPC: 089306335535

Company wide:
0 in stock
Documents & Guides
Braided Sleeving, Split Wrap, 2" Dia, PET, Orange, 50 ft/bulk reel

Overview

Braided Sleeving, Split Wrap, 2" Dia, PET, Orange, 50 ft/bulk reel

A lateral split, semi-rigid and flame retardant braided sleeving configuration used when ease of installation and repeat access to wire bundle is required. The lateral split allows the sleeving to open and accommodate a variety of bundling requirements. The 25% edge overlap rolls back over connectors and splices without exposing the bundled wires.

Also known as: 089306335535, 170-03088, TYN17003088

Specifications

Material: Polyester
Color: Orange
Length: 50 ft
Diameter: 2 in
Material: Polyester
Length: 50 ft
Color: Orange
Diameter: 2 in