Braided Sleeving, Split Wrap, 1.5", Black

Item #: 1257924

Cat #: 170-03186

UPC: 089306359074

$ 249.18 EA
Company wide:
0 in stock
Documents & Guides
Braided Sleeving, Split Wrap, 1.5" Dia, PET, Black, 50 ft/bulk reel

Overview

Braided Sleeving, Split Wrap, 1.5" Dia, PET, Black, 50 ft/bulk reel

A lateral split, semi-rigid and flame retardant braided sleeving configuration used when ease of installation and repeat access to wire bundle is required. The lateral split allows the sleeving to open and accommodate a variety of bundling requirements. The 25% edge overlap rolls back over connectors and splices without exposing the bundled wires. More flexible than spiral wraps or convoluted tubing, this product is a fast and easy option for adding protection in post-assembly or post-installation applications.

Also known as: 089306359074, 170-03186, TYN17003186

Specifications

No Specifications Available