Braided Sleeving, Split Wrap, 1", Orange

Item #: 1257917

Cat #: 170-03085

UPC: 089306335474

$ 283.28 BX
Company wide:
0 in stock
Documents & Guides
Braided Sleeving, Split Wrap, 1" Dia, PET, Orange, 100 ft/bulk reel

Overview

Braided Sleeving, Split Wrap, 1" Dia, PET, Orange, 100 ft/bulk reel

A lateral split, semi-rigid and flame retardant braided sleeving configuration used when ease of installation and repeat access to wire bundle is required. The lateral split allows the sleeving to open and accommodate a variety of bundling requirements. The 25% edge overlap rolls back over connectors and splices without exposing the bundled wires.

Also known as: 089306335474, 170-03085, TYN17003085

Specifications

Length: 100 ft
Diameter: 1 in
Material: Polyester
Color: Orange
Length: 100 ft
Material: Polyester
Diameter: 1 in
Color: Orange