Braided Sleeving, Split Wrap, 0.25", Orange

Item #: 1257906

Cat #: 170-03082

UPC: 089306335498

$ 209.84 BX
Company wide:
0 in stock
Documents & Guides
Braided Sleeving, Split Wrap, .25" Dia, PET, Orange, 200 ft/bulk reel

Overview

Braided Sleeving, Split Wrap, .25" Dia, PET, Orange, 200 ft/bulk reel

A lateral split, semi-rigid and flame retardant braided sleeving configuration used when ease of installation and repeat access to wire bundle is required. The lateral split allows the sleeving to open and accommodate a variety of bundling requirements. The 25% edge overlap rolls back over connectors and splices without exposing the bundled wires.

Also known as: 089306335498, 170-03082, TYN17003082

Specifications

Material: Polyester
Color: Orange
Diameter: 1/4 in
Length: 200 ft
Material: Polyester
Diameter: 1/4 in
Color: Orange
Length: 200 ft