Braided Sleeving, Resin Coated, 0.75", Black

Item #: 1257898

Cat #: 170-03060

UPC: 089306332565

$ 333.11 EA
Company wide:
0 in stock
Documents & Guides
Braided Sleeving, Resin Coated Fiberglass, .75" Dia, GF, Black, 50 ft/reel

Overview

Braided Sleeving, Resin Coated Fiberglass, .75" Dia, GF, Black, 50 ft/reel

An extremely high-temperature resistant sleeving designed to protect wires and cables subjected to continuous temperature variations, vibration, abrasion, and mechanical stress. Perfect for engine manifolds and exhaust systems or any application where fire and exceeding temperatures create a hazard to workforce and equipment.

Also known as: 089306332565, 170-03060, TYN17003060

Specifications

Diameter: 3/4 in
Color: Black
Material: Fiberglass
Length: 50 ft
Diameter: 3/4 in
Material: Fiberglass
Color: Black
Length: 50 ft