Braided Sleeving, Hook & Loop, 2", Black

Item #: 1257883

Cat #: 170-03156

UPC: 089306338796

$ 563.93 EA
Company wide:
0 in stock
Documents & Guides
Braided Sleeving, Hook & Loop, Flame Retardant, 2.0" Dia, PET, Black, 100 ft/bulk reel

Overview

Braided Sleeving, Hook & Loop, Flame Retardant, 2.0" Dia, PET, Black, 100 ft/bulk reel

Flame retardant expandable braided sleeving with hook and loop strip for wrapping around cable assemblies. Color matched hook and loop closure provides an easy on and off installation, as well as convenient access for harness break-outs and when maintenance is necessary. Material is self-extinguishing and complies with UL VW-1 standards.

Also known as: 089306338796, 170-03156, TYN17003156

Specifications

Length: 100 ft
Material: Polyester
Color: Black
Diameter: 2 in
Length: 100 ft
Color: Black
Material: Polyester
Diameter: 2 in