Braided Sleeving, Hook & Loop, 2", Black

Item #: 1257878

Cat #: 170-03151

UPC: 089306345244

$ 466.88 EA
Company wide:
0 in stock
Documents & Guides
Braided Sleeving, Hook & Loop, 2.0" Dia, PET, Black, 100 ft/bulk reel

Overview

Braided Sleeving, Hook & Loop, 2.0" Dia, PET, Black, 100 ft/bulk reel

Designed for the quick and easy management of wires, this expandable sleeving has an internal hook and loop strap that is able to adhere to its outer PET braid, delivering flexibility that allows it to fit around odd-shaped connectors. Its color-matched hook and loop closure provides for an easy on and off installation, as well as instant and convenient access for harness break-outs and networks. the primary application for this sleeving is the wrapping and bunching of cables in a deployed situation or when frequent access to cables is necessary.

Also known as: 089306345244, 170-03151, TYN17003151

Specifications

Length: 100 ft
Material: Polyester
Color: Black
Diameter: 2 in
Length: 100 ft
Color: Black
Material: Polyester
Diameter: 2 in