HD Braided Sleeving, 2.5", Black

Item #: 1257873

Cat #: 170-03206

UPC: 089306376293

$ 434.03 EA
Company wide:
0 in stock
Documents & Guides
Braided Sleeving, Heavy Duty, 2.5" Dia, PA6, Black, 50 ft/reel

Overview

Braided Sleeving, Heavy Duty, 2.5" Dia, PA6, Black, 50 ft/reel

Sleeving made of a tightly woven nylon fabric, slides onto hoses, cables and components to protect them from abrasion and environmental elements, including UV damage. Also protects surrounding surfaces from damage.

Also known as: 089306376293, 170-03206, TYN17003206

Specifications

Material: Polyester
Color: Black
Length: 50 ft
Diameter: 2 1/2 in
Material: Polyester
Length: 50 ft
Color: Black
Diameter: 2 1/2 in