Braided Sleeving, Expandable, 0.125", Black

Item #: 1257867

Cat #: 170-03179

UPC: 089306354062

$ 163.93 EA
Company wide:
0 in stock
Documents & Guides
Braided Sleeving, Expandable, Splice Free, .125" Dia, PET, Black, 1000 ft/bulk reel

Overview

Braided Sleeving, Expandable, Splice Free, .125" Dia, PET, Black, 1000 ft/bulk reel

General purpose expandable braided sleeving provides flexible abrasion protection for wire bundles and hoses.

Also known as: 089306354062, 170-03179, TYN17003179

Specifications

Material: Polyester
Length: 1000 ft
Color: Black
Diameter: 1/8 in
Material: Polyester
Color: Black
Length: 1000 ft
Diameter: 1/8 in