
Braided Sleeving, Expandable, 1.25", Black
Item #: 1257863
Cat #: 170-03020
UPC: 089306330585
$ 99.23 EA
Company wide:
0
in stock
Documents & Guides
Braided Sleeving, Expandable, Fray Resistant, Flame Retardant, 1.25" Dia, PET, Black, 50 ft/reel
Overview
Braided Sleeving, Expandable, Fray Resistant, Flame Retardant, 1.25" Dia, PET, Black, 50 ft/reel
This protective sleeving is self-extinguishing and can be cut with sharp scissors instead of a hot knife for fray-resistant ends. Readily used in the automotive, audiovisual, industrial, wire, cable and computer industries where flame retardancy is required to reduce the likelihood of ignition and/or reduce the rate of flame spread. It is suited for situations where access to a hot knife is either impractical or impossible.
Also known as: 089306330585, 170-03020, TYN17003020
Specifications
| Diameter: | 1 1/4 in |
| Material: | Polyester |
| Color: | Black |
| Length: | 50 ft |
| Diameter: | 1 1/4 in |
| Color: | Black |
| Material: | Polyester |
| Length: | 50 ft |