Braided Sleeving, Expandable, 0.125", Black

Item #: 1257854

Cat #: 170-03116

UPC: 089306338659

$ 359.34 EA
Company wide:
0 in stock
Documents & Guides
Braided Sleeving, Expandable, Fray Resistant, Flame Retardant, .125" Dia, PET, Black, 1000ft/bulk reel

Overview

Braided Sleeving, Expandable, Fray Resistant, Flame Retardant, .125" Dia, PET, Black, 1000ft/bulk reel

This protective sleeving is self-extinguishing and can be cut with sharp scissors instead of a hot knife for fray-resistant ends. Readily used in the automotive, audiovisual, industrial, wire, cable and computer industries where flame retardancy is required to reduce the likelihood of ignition and/or reduce the rate of flame spread. It is suited for situations where access to a hot knife is either impractical or impossible.

Also known as: 089306338659, 170-03116, TYN17003116

Specifications

Material: Polyester
Length: 1000 ft
Color: Black
Diameter: 1/8 in
Material: Polyester
Color: Black
Length: 1000 ft
Diameter: 1/8 in