Braided Sleeving, Expandable, 0.125", Black

Item #: 1257851

Cat #: 170-03123

UPC: 089306338604

$ 43.28 EA
Company wide:
0 in stock
Documents & Guides
Braided Sleeving, Expandable, Fray Resistant, .125" Dia, PET, Black, 100 ft/reel

Overview

Braided Sleeving, Expandable, Fray Resistant, .125" Dia, PET, Black, 100 ft/reel

A versatile and economical general purpose sleeving that resists fraying when cut with ordinary scissors. For use in automotive, industrial and computer applications where the wires, cables and hoses being covered endure frequent handling. It is suited for situations where access to a hot knife is either impractical or impossible.

Also known as: 089306338604, 170-03123, TYN17003123

Specifications

Length: 100 ft
Material: Polyester
Color: Black
Diameter: 1/8 in
Length: 100 ft
Color: Black
Material: Polyester
Diameter: 1/8 in