Braided Sleeving, Expandable, 0.25", Gray

Item #: 1257836

Cat #: 170-03072

UPC: 089306334026

$ 64.26 EA
Company wide:
0 in stock
Documents & Guides
Braided Sleeving, Expandable, Flame Retardant, .25" Dia, PET, Gray, 200 ft/reel

Overview

Braided Sleeving, Expandable, Flame Retardant, .25" Dia, PET, Gray, 200 ft/reel

A flame retardant woven (threaded) polyester sleeving that is resistant to cuts and abrasion, and contains a combustion inhibitor allowing it to achieve a UL and CSA flame resistance rating of VW-1. Contains white tracer thread for easy identification.

Also known as: 089306334026, 170-03072, TYN17003072

Specifications

Material: Polyester
Color: Gray
Diameter: 1/4 in
Length: 200 ft
Material: Polyester
Diameter: 1/4 in
Color: Gray
Length: 200 ft