Braided Sleeving, Expandable, 0.750", Black

Item #: 1257815

Cat #: 170-03028

UPC: 089306330394

$ 88.76 EA
Company wide:
0 in stock
Documents & Guides
Braided Sleeving, Expandable, 0.750 Inch Diameter, PA66 Monofilament, Black, 75 Foot Reel

Overview

Braided Sleeving, Expandable, 0.750 Inch Diameter, PA66 Monofilament, Black, 75 Foot Reel

A pliable yet durable nylon sleeve that protects against cuts, abrasion and excessive wear caused by repetitive motion. Used on hoses, pipes, wiring harnesses and cables installed in cars, trucks, military vehicles, trains and industrial equipment. Protects delicate wiring in engine compartments and near exhaust systems or used to organize wires and breakouts in electrical harnesses.

Also known as: 089306330394, 170-03028, TYN17003028

Specifications

Diameter: 1/2 in
Color: Black
Length: 75 ft
Material: Nylon
Package Type: Reel
Diameter: 1/2 in
Length: 75 ft
Package Type: Reel
Color: Black
Material: Nylon