Braided Sleeving, Expandable, 0.5", Black

Item #: 1257811

Cat #: 170-03042

UPC: 089306332664

$ 55.67 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Braided Sleeving, Expandable, .5" Dia, PET, Black, 500 ft/bulk reel

Overview

Braided Sleeving, Expandable, .5" Dia, PET, Black, 500 ft/bulk reel

Designed to adjust and expand to irregular shapes, this general purpose sleeving is lightweight and offers a high tensile strength while still maintaining flexibility. This sleeving is an excellent choice for protecting wire and cable bundles from abrasion, chafing and heat degradation. Commonly used in electrial and industrial wire harnessing application where economy and durability are required for the protection of wires, cables, tubing, bundles and pneumatic hoses.

Also known as: 089306332664, 170-03042, TYN17003042

Specifications

Diameter: 1/2 in
Length: 500 ft
Material: Polyester
Color: Black
Diameter: 1/2 in
Material: Polyester
Length: 500 ft
Color: Black