Braided Sleeving, Expandable, 0.5", Black

Item #: 1257808

Cat #: 170-03027

UPC: 089306330387

$ 85.56 EA
Company wide:
0 in stock
Documents & Guides
Braided Sleeving, Expandable, .5" Dia, PA66 Monofilament, Black, 100 ft/reel

Overview

Braided Sleeving, Expandable, .5" Dia, PA66 Monofilament, Black, 100 ft/reel

A pliable yet durable nylon sleeve that protects against cuts, abrasion and excessive wear caused by repetitive motion. Used on hoses, pipes, wiring harnesses and cables installed in cars, trucks, military vehicles, trains and industrial equipment. Protects delicate wiring in engine compartments and near exhaust systems or used to organize wires and breakouts in electrical harnesses.

Also known as: 089306330387, 170-03027, TYN17003027

Specifications

Diameter: 1/2 in
Length: 100 ft
Color: Black
Material: Nylon
Diameter: 1/2 in
Color: Black
Length: 100 ft
Material: Nylon