Braided Sleeving, Expandable, 0.25", Black

Item #: 1257805

Cat #: 170-03070

UPC: 089306332398

$ 249.18 EA
Company wide:
0 in stock
Documents & Guides
Braided Sleeving, Expandable, .25" Dia, PA66 Monofilament, Black, 1000 ft/bulk reel

Overview

Braided Sleeving, Expandable, .25" Dia, PA66 Monofilament, Black, 1000 ft/bulk reel

A pliable yet durable nylon sleeve that protects against cuts, abrasion and excessive wear caused by repetitive motion. Used on hoses, pipes, wiring harnesses and cables installed in cars, trucks, military vehicles, trains and industrial equipment. Protects delicate wiring in engine compartments and near exhaust systems or used to organize wires and breakouts in electrical harnesses.

Also known as: 089306332398, 170-03070, TYN17003070

Specifications

Material: Polyester
Length: 1000 ft
Color: Black
Diameter: 1/4 in
Material: Polyester
Color: Black
Length: 1000 ft
Diameter: 1/4 in