Spiralwrap Sheathing, 1", Black

Item #: 1257787

Cat #: 5N0C

UPC: 089306003236

$ 10.48 EA
Company wide:
0 in stock
Documents & Guides
Spiralwrap Protective Sheathing, 1" Diameter, PA6, Black, 100 ft/roll

Overview

Spiralwrap Protective Sheathing, 1" Diameter, PA6, Black, 100 ft/roll

HellermannTyton’s Spiralwrap protective sheathing provides cable protection and flexible routing. Spiralwrap is wrapped around a group of cables to shield and organize.

Also known as: 089306003236, 5N0C, TYN5N0C

Specifications

Color: Black
Color: Black