Nail Clip, 0.20", White

Item #: 1257762

Cat #: NC510

UPC: 089306028277

Company wide:
0 in stock
Documents & Guides
Nail Clip, 0.20" Cable Diameter, PP;ST, White, 100/pkg

Overview

Nail Clip, 0.20" Cable Diameter, PP;ST, White, 100/pkg

HellermannTyton nail clips are easy to use and highly reliable. Tough, precision engineered Nail Clips hold wire and cable securely in place. The nail is made of hardened steel for driving into wood, masonry joints, cinder block, and mortar. The nail clips do not have sharp edges, which reduces the chance of cutting cable jackets or sheaths, causing signal loss. Available in white or black.

Also known as: 089306028277, NC510, TYNNC510

Specifications

Color: White
Color: White