Releasable Cable Tie, 9.1", 250lb, Natural

Item #: 1257757

Cat #: RT250S9X2

UPC: 089306043836

$ 2.04 EA
Company wide:
0 in stock
Documents & Guides
Releasable Cable Tie, Release Tab, 9.1" Long, 250 lb Tensile Strength, PA66, Natural, 25/pkg

Overview

Releasable Cable Tie, Release Tab, 9.1" Long, 250 lb Tensile Strength, PA66, Natural, 25/pkg

HellermannTyton heavy-duty releasable cable ties offer a release feature in the head allowing for easy access to wire bundles when changes are necessary. The head design guarantees high tensile strength even after repeated use, as well as a low insertion force. For high volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306043836, RT250S9X2, TYNRT250S9X2

Specifications

Weight Capacity: 250 lbs
Color: Natural
Material: Nylon
Length: 9 in
Weight Capacity: 250 lbs
Material: Nylon
Color: Natural
Length: 9 in