Releasable Cable Tie, 32.3", 175lb, Black

Item #: 1257751

Cat #: RT150LEP0X2

UPC: 089306277125

$ 2.70 EA
Company wide:
0 in stock
Documents & Guides
Releasable Cable Tie, Release Tab, 32.3" Long, 175lb Tensile Strength, PA66, Black, 25/pkg

Overview

Releasable Cable Tie, Release Tab, 32.3" Long, 175lb Tensile Strength, PA66, Black, 25/pkg

HellermannTyton Releasable Cable Ties offer a release feature in the head allowing for easy access to wire bundles when changes are necessary. The head design guarantees high tensile strength even after repeated use, as well as a low insertion force. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306277125, RT150LEP0X2, TYNRT150LEP0X2

Specifications

Weight Capacity: 175 lbs
Color: Black
Length: 32 in
Material: Nylon
Weight Capacity: 175 lbs
Length: 32 in
Color: Black
Material: Nylon