Releasable Cable Tie, 22.3", 250lb, Black

Item #: 1257749

Cat #: 131-75620

UPC: 089306203971

$ 3.38 EA
Company wide:
0 in stock
Documents & Guides
Releasable Cable Tie, Release Tab, 22.3" Long, 250lb Tensile Strength, PA66UV, Black, 25/pkg

Overview

Releasable Cable Tie, Release Tab, 22.3" Long, 250lb Tensile Strength, PA66UV, Black, 25/pkg

HellermannTyton heavy-duty releasable cable ties offer a release feature in the head allowing for easy access to wire bundles when changes are necessary. The head design guarantees high tensile strength even after repeated use, as well as a low insertion force. For high volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306203971, 131-75620, TYNRT250M0UVX2

Specifications

Weight Capacity: 250 lbs
Color: Black
Length: 22 in
Material: Nylon
Weight Capacity: 250 lbs
Length: 22 in
Color: Black
Material: Nylon