Heavy Duty Cable Tie, 43.1"/175lb, Black

Item #: 1257738

Cat #: 111-15510

UPC: 089306064367

$ 2.55 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty Cable Tie, 43.1" Long, UL Rated, 175lb Tensile Strength, PA66HS, Black, 25/pkg

Overview

Heavy Duty Cable Tie, 43.1" Long, UL Rated, 175lb Tensile Strength, PA66HS, Black, 25/pkg

Heavy-Duty T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. Durable head design guarantees high tensile strength and a low insertion force. The bent tail allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306064367, 111-15510, TYNT150XL0HSX2

Specifications

Weight Capacity: 175 lbs
Color: Black
Material: Nylon
Length: 43.100 in
Weight Capacity: 175 lbs
Material: Nylon
Color: Black
Length: 43.100 in