M18™ Brushless 7-1/4" Circular Saw (Bare Tool)

Item #: 1256373

Cat #: 2631-20

UPC: 045242530250

$ 231.60 EA
Company wide:
0 in stock
Documents & Guides
M18™ Cordless Circular Saw, Rpm: 5000, Blade Diameter: 7-1/4", Voltage: 18V, Weight: 7.5 Lbs, Includes: (1) Blade, (1) Blade Wrench ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

M18™ Cordless Circular Saw, Rpm: 5000, Blade Diameter: 7-1/4", Voltage: 18V, Weight: 7.5 Lbs, Includes: (1) Blade, (1) Blade Wrench ***Bare Tool Only, Battery & Charger Sold Separately***

The M18™ brushless 7-1/4 in. circular saw delivers up to 40% more power than circular saws with brushed motors while providing up to 30% more run-time as well. The Milwaukee built motor, REDLINK™™ electronics and REDLITHIUM™ XC5.0 battery provide more efficient power delivery, more power and fewer trips to the charger. With 5,000 RPM that 2631 provides smooth cutting and at only 9.0 lbs. it is lighter than most corded saws. The saw also features an integrated rafter hook, magnesium guards, an aluminum shoe and LED light.

Also known as: 045242530250, 2631-20, MIL263120

Features & Benefits

  • Up to 40% more power than brushed saws
  • Up to 30% more run-time than brushed saws
  • More durable than brushed circular saw
  • Magnesium upper and lower guards for increased durability
  • Milwaukee® Brushless motor: optimized for efficiency, this motor delivers over 30% more run-time and longer life than brushed motors, delivering 5,000 RPM for smooth, powerful cutting
  • REDLINK™ Intelligence: advanced overload protection defends against abusive applications and monitors the temperature to prevent damage and ensure maximum tool & battery life
  • Integrated folding rafter hook for easy storage
  • 2-1/2 in. cut depth
  • LED light for greater cut line visibility in low light situations

Specifications

Volts DC: 18
Volts DC: 18