9PXM 4 kVA / 3.6 kW Split-Phase Power Module

Item #: 1255422

Cat #: 9PXMSPPM

UPC: 743172091437

$ 3466.53 EA
Company wide:
0 in stock
Documents & Guides
9PXM 4 kVA / 3.6 kW Split-Phase Power Module

Overview

9PXM 4 kVA / 3.6 kW Split-Phase Power Module
Also known as: 743172091437, 9PXMSPPM, CUT9PXMSPPM

Specifications

Volts AC: 120/208
Volts AC: 120/208