Rack PDU 1U BA C20 C13 OUTPUTS

Item #: 1254846

Cat #: T9092B-CB

UPC: 786685287645

Company wide:
0 in stock
Documents & Guides
Eaton Basic rack PDU, 1U, C20 input, 3.33 kW max, 110-125V, 208-240V, 16A, hardwired, Single-phase, TAA compliant, Outlets: (12) C13

Overview

Eaton Basic rack PDU, 1U, C20 input, 3.33 kW max, 110-125V, 208-240V, 16A, hardwired, Single-phase, TAA compliant, Outlets: (12) C13
Also known as: 786685287645, T9092B-CB, CUTT9092BCB

Specifications

Mounting: Rack
Size: 1RMU
Mounting: Rack
Size: 1RMU