Combination Cable Mounting System, 2" H x 24" W x 4 " D

Item #: 1254796

Cat #: KIT-CABLRES-02

UPC: 786685285894

Call for price
Company wide:
0 in stock
Documents & Guides
Combination Cable Mounting System, 2 Inch Height x 24 Inch Width x 4 Inch Depth

Overview

Combination Cable Mounting System, 2 Inch Height x 24 Inch Width x 4 Inch Depth
Also known as: 786685285894, KIT-CABLRES-02, CUTKITCABLRES02

Specifications

Depth: 4 in
Height: 2 in
Width: 24 in
Type: Cable Manager
Color: Black
Depth: 4 in
Width: 24 in
Color: Black
Height: 2 in
Type: Cable Manager