HMND Q002ESCF BK 1PH 2KVA 240-32 CU

Item #: 1254752

Cat #: Q002ESCF

UPC: 803423033828

$ 1044.02 EA
Company wide:
0 in stock
HMD Q002ESCF BK 1PH 2KVA 240-

Overview

HMD Q002ESCF BK 1PH 2KVA 240-
Also known as: 803423033828, Q002ESCF, HMDQ002ESCF

Specifications

Volt Amps: 2kVA
Phase: 1
Primary Voltage: 120/240
Secondary Voltage: 16/32
Volt Amps: 2kVA
Primary Voltage: 120/240
Phase: 1
Secondary Voltage: 16/32