BK 1PH 250VA

Item #: 1254728

Cat #: QC25DTCB

UPC: 803423043742

$ 297.66 EA
Company wide:
0 in stock

Overview

HPS QC25DTCB BK 1PH 250VA
Also known as: 803423043742, QC25DTCB, HMDQC25DTCB

Specifications

Volt Amps: 250
Type: Buck - Boost, Transformer
Primary Voltage: 240/480
Volt Amps: 250
Primary Voltage: 240/480
Type: Buck - Boost, Transformer