BK 1PH 350VA

Item #: 1254714

Cat #: QC35ESCB

UPC: 803423042523

$ 335.20 EA
Company wide:
0 in stock

Overview

HPS QC35ESCB BK 1PH 350VA
Also known as: 803423042523, QC35ESCB, HMDQC35ESCB

Specifications

Volt Amps: 350
Type: Buck - Boost
Primary Voltage: 120, 240
Secondary Voltage: 16/32
Volt Amps: 350
Primary Voltage: 120, 240
Type: Buck - Boost
Secondary Voltage: 16/32