DRIVE 3PH 93KVA

Item #: 1254692

Cat #: DM093KKC

UPC: 803423052492

$ 11522.62 EA
Company wide:
0 in stock
HPS DM093KKC DRIVE 3PH 93KVA 480-480 CU

Overview

HPS DM093KKC DRIVE 3PH 93KVA 480-480 CU
Also known as: 803423052492, DM093KKC, HMDDM093KKC

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 93kVA
Secondary Voltage: 480Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 93kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 480Y