Multi-Wattage 208V Vandal Resistant Heater, White, w/stat

Item #: 1254371

Cat #: LPWV2015-TP

UPC: 093319182949

$ 4289.22 EA
Company wide:
0 in stock
Documents & Guides
LPWV Series Vandal Resistant Heater, 208V, 500, 750, 1000, 1500 Watts, 2.4-7.2 Amps, Factory Installed Tamper-Proof Thermostat, Color: White

Overview

LPWV Series Vandal Resistant Heater, 208V, 500, 750, 1000, 1500 Watts, 2.4-7.2 Amps, Factory Installed Tamper-Proof Thermostat, Color: White

High traffic areas, such as detention areas, public rest rooms, rest areas, and any public areas needing vandal resistance are best heated with the LPWV Series. The heavy grill and 3/16″ solid steel frame can withstand heavy impact and abuse. Tamper-resistant screws prevent unauthorized disassembly of the grill. Controls are recessed out of reach of fiddling fingers. Moderate wattage and high airflow capacities replenish entryways and hallways to prevent drafts from entering the building’s core. Minimum and maximum secutirty level 3 & 4. Impact/Vandal Resistant. The Original Pic-A-Watt Elements. Multiple wattage options, to tailor to a room’s specific heating requirements. Tamper Resistant 3 Position Switch: Fan/Heat/Off. 3/16” Plate Steel Grill. Patented Smart Limit Protection®. Long Life Unit Bearing Motor. Available in White and Bronze Finishes. Proudly made in the USA. 5-year warranty.

Also known as: 093319182949, LPWV2015-TP, KNGLPWV2015TP, Electric Wall Heater

Specifications

Wattage: 750, 1500, 500, 1000
Type: Tamper-Resistant
Color: White
Volts AC: 208
Mounting: Wall
Wattage: 750, 1500, 500, 1000
Color: White
Mounting: Wall
Type: Tamper-Resistant
Volts AC: 208