Push Button, Mushroom Head, Red, Jumbo, Momentary, 30mm, Chrome Bezel

Item #: 0012539

Cat #: 10250T172-13

UPC: 782113442006

$ 376.79 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Assembled Pushbutton, Chrome Bezel, Non-illuminated, Red Anodized Aluminum Jumbo Mushroom Head Operator with Momentary Action, No Light Unit, 600V Rated, 1 NO & 2 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 Mm, Assembled Pushbutton, Chrome Bezel, Non-illuminated, Red Anodized Aluminum Jumbo Mushroom Head Operator with Momentary Action, No Light Unit, 600V Rated, 1 NO & 2 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 782113442006, 10250T172-13, CUT10250T172-13

Specifications

Color: Red
Volts DC: 600
Volts AC: 600
Type: Momentary, Pushbutton
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Red
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Volts DC: 600
Type: Momentary, Pushbutton