
ATS Rack PDU, 1U, (2) 5-20P Input, 1.92kW, 120VAC, 16A, 6' Cord, Outlets, (10)5-20 R
Item #: 1253858
Cat #: EATS120
UPC: 743172079336
$ 1880.77 EA
Company wide:
0
in stock
Documents & Guides
ATS Rack PDU, 1U, (2) 5-20P Input, 1.92 kWatt Max, 120 Volt AC, 16 Amp, 6 Foot Cord, 1-Phase, Outlets: (10) 5-20 R
Overview
ATS Rack PDU, 1U, (2) 5-20P Input, 1.92 kWatt Max, 120 Volt AC, 16 Amp, 6 Foot Cord, 1-Phase, Outlets: (10) 5-20 R
The Eaton automatic transfer switch (ATS) PDU enables you to remotely monitor alerts with compatible Eaton Gigabit Network cards, provide redundant power and keep key mission-critical applications running. Generally used to provide power redundancy to equipment with a single power supply, the Eaton ATS PDU automatically transfers power between sources with no interruption if the primary source fails or requires maintenance to eliminate equipment downtime
Also known as: 743172079336, EATS120, CUTEATS120
Specifications
| Volts AC: | 120 |
| NEMA Configuration: | 5-20R, 5-20P |
| Amps: | 16 |
| Length: | 6 ft |
| Wattage: | 1.92 kW |
| Volts AC: | 120 |
| Amps: | 16 |
| Wattage: | 1.92 kW |
| NEMA Configuration: | 5-20R, 5-20P |
| Length: | 6 ft |